Check Availability
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Ceramic Grain

  • Item # 448A24
  • Mfr. Model # 732U
5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Ceramic Grain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A24
Mfr. Model # 732U
UNSPSC #0
Shipping Weight 0.888 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Ceramic Grain
Disc Backing Material Paper
Backing Weight C
Series 732U
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions