Check Availability
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic Aluminum Oxide

  • Item # 448A02
  • Mfr. Model # 732U
5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A02
Mfr. Model # 732U
UNSPSC #31191506
Shipping Weight 0.688 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design 5 Hole
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Series 732U
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions