Check Availability
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic

  • Item # 35HW09
  • Mfr. Model # 60440296162
5" Coated Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Ceramic Hook/Loop Disc,N/Holes,5in.,775L,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Hookit™ Film Discs are designed for stock removal on a wide variety of substrates including metals, composites, gelcoat, and whitewood. They are also designed to offer an alternative to adhesive-backed discs, which may become contaminated by dust or dirt. They attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used for the extent of the abrasive life. The film backing offers greater tear resistance than paper discs, for additional durability and edge retention. Each grain also features a self-sharpening triangular shape, designed to cut through material smoothly rather than gouging or plowing.
Show More Close
 

Technical Specifications

Item # 35HW09
Mfr. Model # 60440296162
UNSPSC #31191506
Shipping Weight 0.684 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Film
Backing Weight C
Series 775L
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.