Check Availability
5" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 80 Grit Ceramic, 1 EA Fiber Sanding Disc,80,Closed Coat,12,000
  • 3M CUBITRON II 

    5" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 80 Grit Ceramic, 1 EA

  • Item # 40LE64
  • Mfr. Model # 60440229775
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

The 3M™ Cubitron™ II 5" fiber disc 987C provides a higher cut-rate, greater durability, and longer life than other fiber discs—all with less grinding pressure. Use on almost all metals, plus in stainless steel and other nickel alloy applications.

• Heavy-duty disc is ideal for removing mill scale, grinding, and blending large and small areas of metal surfaces
• Tough, stiff backing vulcanized fiber backing resists wear and handles tough grinding applications
• Ideal for heavyweight applications, including high-pressure weld grinding or beveling
• Grinding aid on the disc minimizes grinding temperatures for heat-sensitive alloys
Show More Close
 

Technical Specifications

Item # 40LE64
Mfr. Model # 60440229775
UNSPSC #31191506
Shipping Weight 7.56 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size No Hole
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Max. RPM 12,000
Series 987C
Color Orange
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.