Check Availability
  • 3M CUBITRON II 

    4" Type 27 Ceramic Grain Depressed Center Wheel, 3/8" Arbor, 1/4"-Thick, 15,300 Max. RPM

  • Item # 447Z67
  • Mfr. Model # DCGW
4" Type 27 Ceramic Grain Depressed Center Wheel, 3/8" Arbor, 1/4"-Thick, 15,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447Z67
Mfr. Model # DCGW
UNSPSC #23131503
Shipping Weight 8.3 lbs
Country of Origin Austria *
Item Depressed Center Wheel
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 3/8"
Abrasive Material Ceramic Grain
Abrasive Grit 36
Max. RPM 15,300
Series 78469-Q
Grade Extra Coarse
Application For Grinding
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In