Check Availability
  • 3M CUBITRON II 

    4" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 48XC76
  • Mfr. Model # 60440234593
4" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 25 PK Quick Change Disc,Brown,4 in. Dia.,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Fibre Disc slices through carbon steel with 3M Precision Shaped Grain and generates up to twice the cut-rate, durability, and life of other fiber discs—all with less grinding pressure. That means less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal. Disc is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machining grooves, and more.
Show More Close
 

Technical Specifications

Item # 48XC76
Mfr. Model # 60440234593
UNSPSC #31191506
Shipping Weight 6.82 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight YF
Max. RPM 15,000
Series 982C
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.