Check Availability
4" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 60 Grit Ceramic, 1 EA Fiber Disc,No Hole,4 in. Dia.,60
  • 3M CUBITRON II 

    4" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 60 Grit Ceramic, 1 EA

  • Item # 30CN74
  • Mfr. Model # 60410011716
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

3M™ Cubitron™ II Roloc™ 2" fiber disc 982C is made with 3M's high-performing ceramic precision-shaped grain and offers precision grinding when a smaller-sized disc is needed. Use for medium- to heavy-duty stock removal on carbon steel applications such as edge chamfering, beveling, weld grinding, and removing mill scale, pits and imperfections, machining grooves, and more. Provides fast cuts, lessens heat build-up due to friction, and reduces heat-related stress cracks and discoloration. Stiff fiber backing with strong resin bond provide durability and tear-resistance. Roloc™ attachment system provides easy disc changes between grades or applications.
Show More Close
 

Technical Specifications

Item # 30CN74
Mfr. Model # 60410011716
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4"
Mounting Hole Size No Hole
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 12,000
Series 982C
Color Brown
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.