Check Availability
  • 3M CUBITRON II 

    4-1/2" Type 27 Ceramic Grain Depressed Center Wheel, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM

  • Item # 448D51
  • Mfr. Model # 64320-Q
4-1/2" Type 27 Ceramic Grain Depressed Center Wheel, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448D51
Mfr. Model # 64320-Q
UNSPSC #0
Shipping Weight 0.52 lbs
Country of Origin Austria *
Item Depressed Center Wheel
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic Grain
Abrasive Grit 36
Max. RPM 13,300
Series 64320-Q
Grade Extra Coarse
Application For Grinding
* This product's country of origin is subject to change

Compliance and Restrictions