Check Availability
  • 3M CUBITRON II 

    4-1/2" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 5EKK4
  • Mfr. Model # 60440227258
4-1/2" Coated Fiber Disc, Extra Coarse, 36 Grit Ceramic, 25 PK Qk Change Disc,Cer,4-1/2in,36G,TN,PK25 Qk Change Disc,Cer,4-1/2in,36G,TN,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fiber disc is engineered to slice through carbon steel with precision-shaped, triangular grain. The grain features peaks designed to slice through metal and continuously shelf-sharpen as the points break off, which helps to reduce friction, extend life, and minimize operator fatigue. Use in high-pressure grinding applications such as medium to heavy-duty stock removal. The fiber disc is well-suited for edge chamfering, machining grooves, beveling, and removing carbon steel welds, mill scale, pits, and imperfections. It is also recommended for blending large and small areas of metal surfaces. It features a tough, stiff backing made from vulcanized fiber designed to resist wear and handle tough grinding applications.
Show More Close
 

Technical Specifications

Item # 5EKK4
Mfr. Model # 60440227258
UNSPSC #31191506
Shipping Weight 1.93 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight YY
Max. RPM 12,000
Series 982C
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close