Check Availability
  • 3M CUBITRON II 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic Grain, 1 EA

  • Item # 448A66
  • Mfr. Model # 987C
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A66
Mfr. Model # 987C
UNSPSC #0
Shipping Weight 0.207 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 13,300
Series 987C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions