Check Availability
  • 3M CUBITRON II 

    4-1/2" Coated Fiber Disc, No Hole Mounting Hole Size, Extra Coarse, 36 Grit Ceramic Grain, 1 EA

  • Item # 448A04
  • Mfr. Model # 982C
4-1/2" Coated Fiber Disc, No Hole Mounting Hole Size, Extra Coarse, 36 Grit Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A04
Mfr. Model # 982C
UNSPSC #31191506
Shipping Weight 2.104 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size No Hole
Abrasive Type Coated
Abrasive Material Ceramic Grain
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 13,300
Series 982C
Color Maroon
Vacuum Hole Design Non-Vacuum
Attachment Type TN Quick Change
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.