Check Availability
  • 3M CUBITRON II 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK

  • Item # 19G411
  • Mfr. Model # 60440229692
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK Fiber Sanding Disc,4 1/2 In,80 G,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Fibre Disc is developed with precision-shaped grain and a stiff fiber backing for use in medium to heavy-duty operations. It helps to provide durability and a high cut-rate, while also offering long life and reduced grinding pressure. Though suitable for use on almost all metals, the disc is recommended for stainless steel and other heat-sensitive applications such as nickel alloy and titanium. A grinding aid helps to keep the disc cool during use, which in turn, helps to reduce metal discoloration/oxidation and the chance of heat-related stress cracks. The triangular structures in the precision-shaped grain also form sharp peaks to slice cleanly through metal rather than gouging or plowing as traditional abrasives do. Use it in beveling, or removing mill scale, welds, pits, and imperfections.
Show More Close
 

Technical Specifications

Item # 19G411
Mfr. Model # 60440229692
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 13,300
Series 987C
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.