Check Availability
  • 3M CUBITRON II 

    4-1/2" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 60 Grit Ceramic, 25 PK

  • Item # 19G407
  • Mfr. Model # 60440229734
4-1/2" Coated Fiber Disc, No Hole Mounting Hole Size, Coarse, 60 Grit Ceramic, 25 PK Fiber Sanding Disc,4 1/2 In,60 G,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 7/8" mounting hole, these premium fiber discs offer precision-shaped grains for faster cutting and improved disc life. They're made for stainless steel and other heat-sensitive applications.
Show More Close
 

Technical Specifications

Item # 19G407
Mfr. Model # 60440229734
UNSPSC #31191506
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size No Hole
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 13,300
Series 987C
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.