Check Availability
  • 3M CUBITRON II 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Ceramic, 1 EA

  • Item # 45EL31
  • Mfr. Model # 60440305088
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Medium, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As the disc is used, the coated ceramic grain fractures in such a way that those grains are continually forming sharp points, for consistent, long-lasting performance that resists loading. Excellent for deburring, blending, cleaning, and finishing applications.
Show More Close
 

Technical Specifications

Item # 45EL31
Mfr. Model # 60440305088
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 20,000
Series 947A
Backing Weight X
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.