Check Availability
  • 3M CUBITRON II 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic Grain, 1 EA

  • Item # 448C24
  • Mfr. Model # 984F
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C24
Mfr. Model # 984F
UNSPSC #31191506
Shipping Weight 1.78 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Ceramic Grain
Disc Backing Material Polyester
Max. RPM 20,000
Series 984F
Backing Weight YF
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In