Check Availability
  • 3M CUBITRON II 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 50 PK

  • Item # 48XC78
  • Mfr. Model # 60440235814
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 50 PK Quick Change Disc,Orange,2 in. Dia,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XC78
Mfr. Model # 60440235814
UNSPSC #31191506
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 25,000
Series 984F
Backing Weight YF
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.