Check Availability
  • Quick Change Discs
  • 3M CUBITRON II 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 50 PK

  • Item # 19E375
  • Mfr. Model # 984F
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ Cubritron II™ TR 984F disc has a durable edge backing that provides extended edge retention for deburring, blending, leveling, and finishing all types of materials. Excels in stainless steel, cobalt chrome, and nickel alloy applications. Precision-shaped ceramic grain is self-sharpening and has a grinding aid for cooler running, wet or dry. Disc is made with a laminated 2-ply backing for wear-resistance in edge work. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance. Heavy-duty backing. 2"-dia.
Show More Close
 

Technical Specifications

Item # 19E375
Mfr. Model # 984F
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 25,000
Series 984F
Backing Weight YY
Color Orange
* This product's country of origin is subject to change