Check Availability
  • 3M CUBITRON II 

    1" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic Grain, 1 EA

  • Item # 448C21
  • Mfr. Model # 984F
1" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C21
Mfr. Model # 984F
UNSPSC #0
Shipping Weight 0.675 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic Grain
Disc Backing Material Polyester
Max. RPM 30,000
Series 984F
Backing Weight YF
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions