Check Availability
  • 3M CUBITRON II 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 40, Coarse, Ceramic, 1 EA

  • Item # 45EL05
  • Mfr. Model # 60440256372
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 40, Coarse, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As the disc is used, the coated ceramic grain fractures in such a way that those grains are continually forming sharp points, for consistent, long-lasting performance that resists loading. Excellent for deburring, blending, cleaning, and finishing applications.
Show More Close
 

Technical Specifications

Item # 45EL05
Mfr. Model # 60440256372
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 30,000
Series 947A
Backing Weight X
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.