Check Availability
  • 3M CUBITRON II 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 50 PK

  • Item # 19E358
  • Mfr. Model # 60440230120
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic, 50 PK Sanding Discs,1 1/2 In,36,TR,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ Cubritron II™ TR 984F disc has a durable edge backing that provides extended edge retention for deburring, blending, leveling, and finishing all types of materials. Excels in stainless steel, cobalt chrome, and nickel alloy applications. Precision-shaped ceramic grain is self-sharpening and has a grinding aid for cooler running, wet or dry. Disc is made with a laminated 2-ply backing for wear-resistance in edge work. Locks securely and unlocks easily with just a half twist. Resin bonded for heat resistance. Heavy-duty backing.
Show More Close
 

Technical Specifications

Item # 19E358
Mfr. Model # 60440230120
UNSPSC #31191506
Catalog Page 2370
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Max. RPM 30,000
Series 984F
Backing Weight YY
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.