Check Availability
  • 3M 

    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

  • Item # 2CTE6
  • Mfr. Model # 08180
  • (2)
Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2CTE6
Mfr. Model # 08180
UNSPSC #47131828
Shipping Weight 1.15 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Net Weight 14.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Clear
Flash Point -156 Degrees F
Specific Gravity 0.88
Features Non-Chlorinated
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DE , IL , MA , MI , OH and RI.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms