Check Availability
Body Microphone Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Communication headsets and earpieces combine hearing protection with the ability to connect to a radio network for hands-free communication between compatible devices. They also prevent those nearby from overhearing incoming communications to maintain privacy and avoid distraction. Listen-only devices allow the user to receive voice and audio messages while two-way devices allow the user to give and receive messages. These headsets and earpieces are ideal for maintaining communication between different areas of a workplace and coordinating teamwork at construction sites, emergency scenes, refineries, airports, and other loud settings.
Show More Close
 

Technical Specifications

Item # 45EU03
Mfr. Model # CON-SDBB
UNSPSC #46181902
Shipping Weight 0.095 lbs
Country of Origin China *
Item Body Microphone Button
For Use With 3M(TM) Peltor(TM) OraTac BB2 In-Ear Protective Communication Product
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In