Check Availability
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
  • 3M 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 2DRF7
  • Mfr. Model # MNGI14-250DFK
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The female disconnect attaches by slipping its tongue over the male tab. Disconnecting is made quick and easy by the female part's rolled edges, which make a good holding force. The nylon insulation provides a higher temperature rating.
Show More Close
 

Technical Specifications

Item # 2DRF7
Mfr. Model # MNGI14-250DFK
UNSPSC #39121415
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Female Disconnect
Insulation Partial
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.080"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.830"
Seam Brazed
Connection Material Tin-Plated Brass
Standards UL Listed, CSA Certified, RoHS Compliant
Connection Type Crimp

* This product's country of origin is subject to change

Compliance and Restrictions