Check Availability
  • 3M 

    Blue Disposable Tacky Mat, 4 PK

  • Item # 423J04
  • Mfr. Model # 5836
Blue Disposable Tacky Mat, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423J04
Mfr. Model # 5836
UNSPSC #46182105
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Disposable Tacky Mat
Mat Width 25"
Mat Length 3 ft. 9"
Sheet Thickness 0.0014mm
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 60
Sheets Remaining Indicator Numbered
Overall Thickness 2.4mm
Antimicrobial Yes
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms