Check Availability
  • 3M 

    Black Sealant, Silicone, 10.3 oz. Cartridge, Package Quantity 12

  • Item # 2JFG6
  • Mfr. Model # 8664
Black Sealant, Silicone, 10.3 oz. Cartridge, Package Quantity 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use 3M™ black super silicone adhesive/sealant for sealing interior and exterior auto body joints and seams. Paste-like, one-component material cures to a tough, rubbery solid when exposed to moisture in the air. Easy-to-use adhesive/sealant adheres to clean metal, glass, wood, ceramic, natural and synthetic fiber, painted surfaces, and many plastics. Flexible material resists weathering, vibration, moisture, ozone, and extreme temperatures.
Show More Close
 

Technical Specifications

Item # 2JFG6
Mfr. Model # 8664
UNSPSC #31201614
Shipping Weight 10.1 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Glass, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Blacks
Color Black
Sealant Container Cartridge
Size 10.3 oz.
Sealant Properties Flexible, Paintable
Begins to Harden Not Specified
Full Cure 1 day
Performance Temp. Range -76 Degrees to 400 Degrees F
Specific Gravity 1.0
Flash Point Greater Than 200 Degrees F
VOC Less Than or Equal 30g/L
Application Sealing automotive trim, drip rails, taillight and sunroof assemblies, vinyl roof top fabrics, Filleting and caulking joints to provide a water and dust barrier,
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.