Check Availability
  • 3M 

    Black 5 oz. Industrial Adhesive, 36 PK

  • Item # 2GKL5
  • Mfr. Model # 4799
Black 5 oz. Industrial Adhesive, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2GKL5
Mfr. Model # 4799
UNSPSC #31201601
Shipping Weight 12.5 lbs
Country of Origin USA *
Application Family General Purpose
Materials Bonded Rubber
Size 5 oz.
Cured Color Family Blacks
Adhesive Color Black
Chemical Base Petroleum
Container Type - Adhesives Can
Container Size - Adhesives 5.00 oz.
Item Industrial Adhesive
Type Quick Drying Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.