Check Availability
  • 3M 

    Barricade Marking Tape, Solid, Continuous Roll, 3" Width, 8 PK

  • Item # 2JLU2
  • Mfr. Model # 300
Barricade Marking Tape, Solid, Continuous Roll, 3" Width, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use 3M™ Scotch® 300 Series barricade tape with "CAUTION" message for big or small applications.

• 3"W continuous roll with bold 2" letters
• Durable polyethylene plastic
• Won't tear easily
Show More Close
 

Technical Specifications

Item # 2JLU2
Mfr. Model # 300
UNSPSC #46161507
Shipping Weight 27.3 lbs
Country of Origin China *
Item Barricade Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 3"
Roll Length 1000 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyethylene
Thickness 2 mil
Performance Temp. 32 Degrees to 100.4 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Caution
Standards RoHS Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms