Check Availability
Barricade Marking Tape, Solid, Continuous Roll, 3" Width, 16 PK
  • 3M 

    Barricade Marking Tape, Solid, Continuous Roll, 3" Width, 16 PK

  • Item # 2FZH8
  • Mfr. Model # 301
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Polyethylene tape features "CAUTION" repeat wording.
Show More Close
 

Technical Specifications

Item # 2FZH8
Mfr. Model # 301
UNSPSC #46161507
Shipping Weight 18.5 lbs
Country of Origin USA *
Item Barricade Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 3"
Roll Length 300 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyethylene
Thickness 2 mil
Performance Temp. 32 Degrees to 100.4 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Caution
Standards RoHS Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms