Check Availability
  • 3M 

    Bare Male Disconnect, Bare Insulation Type

  • Item # 2DTY9
  • Mfr. Model # MA250DM/10RRK
Bare Male Disconnect, Bare Insulation Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, without necessitating tools to do so.
Show More Close
 

Technical Specifications

Item # 2DTY9
Mfr. Model # MA250DM/10RRK
UNSPSC #39121415
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Male Disconnect
Insulation None
Insulation Type Bare
Insulation Color Bare
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.065"
Max. Temp. 347 Degrees F
Max. Voltage 600V
Overall Length 0.800"
Seam Butted
Connection Material Copper
Standards UL Listed, CSA Certified, RoHS Compliant
Connection Type #10 Ring to Male Tongue Adapter
* This product's country of origin is subject to change

Compliance and Restrictions