Check Availability
  • 3M 

    Applicator, Hand, SqueegeeDesign, PK25

  • Item # 6KHC5
  • Mfr. Model # 00051128089835
Applicator, Hand, SqueegeeDesign, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KHC5
Mfr. Model # 00051128089835
UNSPSC #27112009
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Applicator
Type Hand
Color Gold
Tether Capable Standard Tool (Accessory Needed for Tethering)
Design Squeegee-type
Material Vinyl
Features When Hand Applying Film Or Premask, It Is The Perfect Solution For Smooth Substrates and is Reusable
* This product's country of origin is subject to change

Welcome Sign In