Check Availability
  • 3M 

    Anti-Fog Safety Glasses, Gray Lens

  • Item # 475M58
  • Mfr. Model # S1107SGAF-KT
Anti-Fog Safety Glasses, Gray Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 475M58
Mfr. Model # S1107SGAF-KT
UNSPSC #46181802
Shipping Weight 0.115 lbs
Country of Origin Taiwan *
Item Safety Glasses
Lens Color Gray
Lens Coating Anti-Fog
Frame Color Clear
Eyewear Frame Design Wraparound
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection 99.9%
X-Ray Detectable No
Standards ANSI Z87.1-2003
Eyewear Size Universal
Primary Lens Color Gray
Foam Lined Yes
Series 1000
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms