Check Availability
  • 3M 

    Anti-Fog Indirect Protective Goggles, Clear Lens

  • Item # 3RYJ1
  • Mfr. Model # 40658-00000-10
Anti-Fog Indirect Protective Goggles, Clear Lens Prot Goggles,Antfg,Clr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3Mâ„¢ GoggleGearâ„¢ antifog protective goggles are fully assembled, featuring foam flange seals and vented channels to help increase airflow, minimize fogging, and keep out particulates. They feature a lightweight frame, a high-wrap lens, low-profile design, and a comfortable fit. The products are fully assembled and equipped with an adjustable headband for secure fit in active applications.
Show More Close
 

Technical Specifications

Item # 3RYJ1
Mfr. Model # 40658-00000-10
UNSPSC #46181802
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Protective Goggles
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog
Frame Color Clear
Eyewear Frame Design Wraparound
Lens Material Polycarbonate
Strap Material Neoprene
Frame Material HSE Plastics andGlass
UV Protection 99.90%
X-Ray Detectable No
Includes Chin Protector, Adjustable Strap
Standards ANSI Z87.1-2003
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined No
Series Modul-R
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms