Check Availability
  • 3M 

    Aluminum Foil Tape, Silicone, 3.50 mil Thick, 3/4" X 5 yd., Silver, 1 EA

  • Item # 45K244
  • Mfr. Model # 433L
Aluminum Foil Tape, Silicone, 3.50 mil Thick, 3/4" X 5 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45K244
Mfr. Model # 433L
UNSPSC #31201521
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Silicone
Tape Thickness 3.50 mil
Tape Width 3/4"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -65 Degrees F
Max. Tape Performance Temp. 600 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 38 oz./in.
Series 433L
Standards Meets FAR 25.853(a), ASTM D3330, D3652, D3759, D3833
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms