Check Availability
Aluminum Foil Tape, Acrylic, 3.25 mil Thick, 4" X 5 yd., Silver, 1 EA
  • 3M 

    Aluminum Foil Tape, Acrylic, 3.25 mil Thick, 4" X 5 yd., Silver, 1 EA

  • Item # 45J831
  • Mfr. Model # 3380
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45J831
Mfr. Model # 3380
UNSPSC #31201521
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 3.25 mil
Tape Width 4"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 260 Degrees F
Tape Tensile Strength 10 lb./in.
Tape Adhesive Strength 40 oz./in.
Series 3380
Standards UL 723 File R7311, CGA #164.112/63/0, ASTM D3330, D3652, D3759

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms