Check Availability
  • 3M 

    Aluminum Foil Tape, Acrylic, 2.70 mil Thick, 72mm X 45m, Silver, 1 EA

  • Item # 29WR90
  • Mfr. Model # 3381
Aluminum Foil Tape, Acrylic, 2.70 mil Thick, 72mm X 45m, Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WR90
Mfr. Model # 3381
UNSPSC #31201521
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 2.70 mil
Tape Width 72mm
Tape Length 45m
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 260 Degrees F
Tape Tensile Strength 40 lb./in.
Tape Adhesive Strength 10 oz./in.
Tape Core Diameter 5"
Series 3381
Standards BS 476: Part 7: Class 1: Part 6, Class 0
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms