Check Availability
  • 3M 

    Aluminum Foil Tape, Acrylic, 2.00 mil Thick, 2" X 55 yd., Silver, 1 EA

  • Item # 29WR81
  • Mfr. Model # 4380
Aluminum Foil Tape, Acrylic, 2.00 mil Thick, 2" X 55 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Aluminum Foil Tape is a 3.25 mil, general-purpose tape comprised of a dead soft aluminum foil backing and a pressure-sensitive acrylic adhesive. This tape is malleable and conforms well to uneven, curved, or irregular surfaces. To help protect heat-sensitive components, the thermally conductive tape reflects and dissipates radiant heat. The aluminum backing offers a reflective surface and helps enhance lighting efficiency. The tape is engineered to help resist flame, moisture, weather, dust, UV degradation, and other chemicals, to help provide long-lasting durability. It works in temperatures from -30°F to 300°F. This tape is suitable for general holding, patching and sealing applications, light reflecting or heat-shielding tasks, moisture and vapor barrier jobs as well as thermal conducting needs.
Show More Close
 

Technical Specifications

Item # 29WR81
Mfr. Model # 4380
UNSPSC #31201521
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 2"
Tape Length 55 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 300 Degrees F
Tape Tensile Strength 40 lb./in.
Tape Adhesive Strength 10 oz./in.
Tape Elongation 5%
Series 4380
Standards UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms