Check Availability
  • 3M 

    Aluminum Foil Tape, Acrylic, 4.00 mil Thick, 2-1/2" X 50 yd., Silver, 1 EA

  • Item # 29WR77
  • Mfr. Model # 3340
Aluminum Foil Tape, Acrylic, 4.00 mil Thick, 2-1/2" X 50 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WR77
Mfr. Model # 3340
UNSPSC #31201521
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 4.00 mil
Tape Width 2-1/2"
Tape Length 50 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 30 oz./in.
Series 3340
Standards UL 181 A-P, UL 181 B-FX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms