Check Availability
  • 3M 

    Aluminum Foil Tape, Acrylic, 3.25 mil Thick, 1-7/8" X 49 yd., Silver, 1 EA

  • Item # 29WR75
  • Mfr. Model # 3380
Aluminum Foil Tape, Acrylic, 3.25 mil Thick, 1-7/8" X 49 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WR75
Mfr. Model # 3380
UNSPSC #31201521
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 3.25 mil
Tape Width 1-7/8"
Tape Length 49 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -30 Degrees F
Max. Tape Performance Temp. 260 Degrees F
Tape Tensile Strength 10 lb./in.
Tape Adhesive Strength 40 oz./in.
Tape Core Diameter 5"
Series 3380
Standards UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms