Check Availability
  • 3M 

    Aluminum Foil Tape, Acrylic, 7.20 mil Thick, 1" X 5 yd., Silver, 1 EA

  • Item # 15D126
  • Mfr. Model # 438
Aluminum Foil Tape, Acrylic, 7.20 mil Thick, 1" X 5 yd., Silver, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum extreme temperature foil tape has durable acrylic adhesive that can patch tears in skins of aircraft and truck trailers. Ideal for protector, barriers, and thermal conductor applications.
Show More Close
 

Technical Specifications

Item # 15D126
Mfr. Model # 438
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.12 lbs
Country of Origin New Zealand *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Acrylic
Tape Thickness 7.20 mil
Tape Width 1"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -65 Degrees F
Max. Tape Performance Temp. 300 Degrees F
Tape Tensile Strength 59 lb./in.
Tape Adhesive Strength 43 oz./in.
Series 438
Standards UL 723, FAR 25.853(a)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms