Check Availability
Aluminum Foil Tape, Silicone, 3.60 mil Thick, 1" X 5 yd., Silver, 1 EA
  • 3M 

    Aluminum Foil Tape, Silicone, 3.60 mil Thick, 1" X 5 yd., Silver, 1 EA

  • Item # 15D124
  • Mfr. Model # 433
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Aluminum extreme temperature foil tape features silicone adhesive and is good for holding, splicing, patching, or general protection tape.
Show More Close
 

Technical Specifications

Item # 15D124
Mfr. Model # 433
UNSPSC #31201521
Catalog Page 1387
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Foil Tape
Tape Backing Material Aluminum
Tape Adhesive Silicone
Tape Thickness 3.60 mil
Tape Width 1"
Tape Length 5 yd.
Tape Shape Continuous Roll
Tape Color Silver
Min. Tape Performance Temp. -65 Degrees F
Max. Tape Performance Temp. 600 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 40 oz./in.
Series 433
Standards FAR 25.853(a)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms