Check Availability
  • 3M 

    Absorbent Boom, Universal, 12 gal., 12 ft., Polyester, Polypropylene

  • Item # 39CD57
  • Mfr. Model # M-MB-312
Absorbent Boom, Universal, 12 gal., 12 ft., Polyester, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD57
Mfr. Model # M-MB-312
UNSPSC #47131907
Shipping Weight 12.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Boom
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 12 gal.
Length 12 ft.
Diameter 3"
Filler Material Polyester, Polypropylene
Outside Skin Material Spunbound Polypropylene
UV Resistant Yes
Static Dissipative No
Color White
Connector No Connector
Item Absorbent Boom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms