Check Availability
  • 3M 

    Absorbent Boom, Universal, 12 gal., 4 ft., Polyester, Polypropylene

  • Item # 39CD52
  • Mfr. Model # P-200
Absorbent Boom, Universal, 12 gal., 4 ft., Polyester, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD52
Mfr. Model # P-200
UNSPSC #47131907
Shipping Weight 11.0 lbs
Country of Origin USA *
Item - Spill Control Absorbent Boom
Spill Control - Fluids Absorbed Universal
Volume Absorbed Per Pkg. 12 gal.
Length 4 ft.
Diameter 3"
Filler Material Polyester, Polypropylene
Outside Skin Material Spunbound Polypropylene
UV Resistant Yes
Static Dissipative No
Color White
Connector No Connector
Item Absorbent Boom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms