Check Availability
  • 3M AQUA-PURE 

    Filter Wrench, Plastic

  • Item # 5REF4
  • Mfr. Model # 68434-32C
Filter Wrench, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Filter Wrench is a tool used to remove the sump from the filtration system for filter element replacement. Suitable for 3M Aqua-Pure™ Whole House Systems.
Show More Close
 

Technical Specifications

Item # 5REF4
Mfr. Model # 68434-32C
UNSPSC #40161502
Catalog Page 2700
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Filter Wrench
Size 8-1/2" L x 4-51/64" W x 1/2" H
Material of Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions