Check Availability
3/4" NPT SAN Plastic Water Filter System, 8 gpm, 125 psi
  • 3M AQUA-PURE 

    3/4" NPT SAN Plastic Water Filter System, 8 gpm, 125 psi

  • Item # 3BU37
  • Mfr. Model # AP11T
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

System helps to deliver high filtration efficiency and sediment capacity, while helping to protect against pressure surges and water hammer. Equipped with manually operated pressure-relief button to relieve internal line pressure and simplify cartridge replacement. Suitable for drinking and cooking water and all food applications. Meets NSF Standard 42.
Note: Cartridge should be replaced every 3 to 4 months, or when a noticeable drop in pressure occurs.
Show More Close
 

Technical Specifications

Item # 3BU37
Mfr. Model # AP11T
UNSPSC #40161502
Catalog Page 2698
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Water Filter System
Microns 5
Flow Rate 8 gpm
Max. Pressure 125 psi
Min. Pressure 25 psi
With Gauge/Without Gauge Without Gauge
Application Point Of Entry
Overall Height 13-11/16"
Overall Width 4-9/16"
Max. Temp. 100 Degrees F
Number of Cartridges Required 1
Cartridges Required Mfr. No. AP110, AP124, AP117, AP420
Connection 3/4" NPT
Color Clear
Reduces Chlorine, Taste, Odor
Housing Material SAN Plastic
Includes Mfr. No. AP110 Filter Cartridge

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms