Check Availability
  • 3M AQUA-PURE 

    3/4" NPT Plastic Water Filter System, 8 gpm, 125 psi

  • Item # 2P275
  • Mfr. Model # AP101T
  • (1)
3/4" NPT Plastic Water Filter System, 8 gpm, 125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

System helps to deliver high filtration efficiency and sediment capacity, while helping to protect against pressure surges and water hammer. Internally actuated pressure relief valve facilitates cartridge replacement. Saves installation time and eliminates need for expensive shutoff valves. Suitable for drinking and cooking water and all food applications.
Note: Cartridge should be replaced every 3 to 4 months, or when a noticeable drop in pressure occurs.
Show More Close
 

Technical Specifications

Item # 2P275
Mfr. Model # AP101T
UNSPSC #40161502
Catalog Page 2698
Shipping Weight 2.95 lbs
Country of Origin Mexico *
Item Water Filter System
Microns 5
Flow Rate 8 gpm
Max. Pressure 125 psi
Min. Pressure 25 psi
With Gauge/Without Gauge Without Gauge
Application Point Of Entry
With Valve/Without Valve With Valve
Overall Height 14-3/16"
Overall Width 4-9/16"
Max. Temp. 100 Degrees F
Number of Cartridges Required 1
Cartridges Required Mfr. No. AP110
Connection 3/4" NPT
Color Clear
Reduces Dirt, Rust
Housing Material Plastic
Includes Mfr. No. AP110 Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms