Check Availability
  • 3M AQUA-PURE 

    1" NPT Plastic Water Filter System, 20 gpm, 125 psi

  • Item # 49Y028
  • Mfr. Model # AP904
  • (1)
1" NPT Plastic Water Filter System, 20 gpm, 125 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filter system is designed for heavy-duty sediment reduction and features a corrosion-resistant 304 stainless steel head that allows for “sweat in place” installation. The Sanitary Quick Change (SQC) design lets you easily change out the cartridge without the need of a filter wrench.
Show More Close
 

Technical Specifications

Item # 49Y028
Mfr. Model # AP904
UNSPSC #47101514
Catalog Page 2698
Shipping Weight 10.45 lbs
Country of Origin USA *
Item Water Filter System
Microns 5
Flow Rate 20 gpm
Max. Pressure 125 psi
Min. Pressure 25 psi
Pressure Drop 4 psi
Service Life 100,000 gal.
With Gauge/Without Gauge Without Gauge
Application Whole House
Overall Height 25-1/16"
Overall Width 4-1/2"
Overall Depth 4 1/2"
Max. Temp. 100 Degrees F
Number of Cartridges Required 1
Cartridges Required Mfr. No. 10U924
Connection 1" NPT
Color Blue
Filter Media Activated Carbon
Reduces Particulate, Rust, Chlorine Taste, Odor and Scale
Head Material Stainless Steel
Housing Material Plastic
Standards NSF 42, FDA CFR-21
Includes 10U924 Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms