Check Availability
  • 3M 

    9" x 6" Synthetic Fiber Scouring Pad, Green, 12PK

  • Item # 1CJ74
  • Mfr. Model # 86
9" x 6" Synthetic Fiber Scouring Pad, Green, 12PK Scouring Pad,Green,9" L,6" W,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch-Brite™ heavy duty scouring pad 86 features an open construction pad with tough fibers and abrasives to make fast work of heavy duty-cleaning jobs.



• Removes heavily baked-on foods
• Strong, open web for easy rinsing
• Product is constructed with resin that resists degradation from exposure to hot water, detergents, and cleaning liquids
• Certified as Food Safe and Fit for Purpose by HACCP International
Show More Close
 

Technical Specifications

Item # 1CJ74
Mfr. Model # 86
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 9"
Width 6"
Material Synthetic Fiber
Color Green
Thickness 1/4"
Abrasive Yes
Used On General Purpose
Chemical Resistant Yes
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In