Check Availability
  • 3M 

    9-1/8" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 25 PK

  • Item # 2XRR1
  • Mfr. Model # 60440206377
9-1/8" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 25 PK Fiber Disc,9-1/8x7/8in,24G,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 7/8" mounting hole, these premium fiber discs are ideal for working with stainless steel and other heat-sensitive metals. They also perform well on hard metals and exotic alloys. The ceramic abrasive grain offers sharp, sustainable cutting action, long life, and added durability. A grinding aid provides cool running.
Show More Close
 

Technical Specifications

Item # 2XRR1
Mfr. Model # 60440206377
UNSPSC #31191506
Shipping Weight 7.66 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 9-1/8"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 24
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 6600
Series 785C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Welcome Sign In