Check Availability
  • 3M 

    7" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 8500 Max. RPM

  • Item # 53AY61
  • Mfr. Model # 60440305559
7" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 8500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features ceramic abrasive material. It is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.
Show More Close
 

Technical Specifications

Item # 53AY61
Mfr. Model # 60440305559
UNSPSC #23131503
Shipping Weight 1.17 lbs
Country of Origin Austria *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8500
Series CUBITRON II
Grade Extra Coarse
Application Ferrous Metals, Stainless Metals, Alloy Steels, Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In