This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 8600 Max. RPM

  • Item # 2JEB7
  • Mfr. Model # 60440126120
7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 8600 Max. RPM Depress Ctr Whl,T27,7x1/8x5/8-11,CA,PK20

Product Details

Use the 3M™ Green Corps™ flexible grinding wheel for grinding and stock removal on a variety of metals. Depressed center wheel features durable 3M ceramic abrasive grain to cut fast and help increase productivity. Durable ceramic grain belt lasts longer than aluminum oxide belts and stands up to medium- to high-pressure production environments. Great for use on right angle grinders.
Show More Close
 

Technical Specifications

Item # 2JEB7
Mfr. Model # 60440126120
UNSPSC #23131503
Shipping Weight 14.7 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 8600
Series Green Corps(TM)
Grade Extra Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions